Dornbracht USA

Tara. Single Handle Bathtub & Shower Faucet in Platinum Matte (Trim Only)

Part #D36310882  |  Manufacturer Part #36310882-06

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: 35 621 970-90 0010 Rough-in Valve

CARB OTC LEED Compliant: No

Collection: Tara.

Color Finish: Platinum Matte

Color Finish Category: Silver Tones

Escutcheon Height: 2-1/8 in

Escutcheon Width: 2-1/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No