Wall Mount Volume Control Trim with Single Cross Handle in Matte Black
Tara. Wall Mount Volume Control Trim with Single Cross Handle in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 35621970 Wall Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara.
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 65 mm
- Faucet Valve Type:
- Ceramic Clockwise
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Transitional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 70 mm