• Cart

DESCRIPTION

Dornbracht USA Tissue Holder (Less Cover)

D83500670

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/8 in
Width
6-1/2 in

Starting at
$294.83
EACH
  • QUANTITY