DESCRIPTION

Dornbracht USA Memoirs® Towel Ring

D832007800

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-3/8 in
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY