3/4 in. NPT Volume Control Valve
Vaia 3/4 in. NPT Volume Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vaia
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-27/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-91/100 in
- Side Spray:
- No
- Trim Only:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No