Two Handle Shower Faucet in Platinum
Vaia Two Handle Shower Faucet in Platinum
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vaia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Depth:
- 148 mm
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No