Widespread Bathroom Sink Faucet in Dark Platinum Matte
Vaia Widespread Bathroom Sink Faucet in Dark Platinum Matte
Frequently Purchased Together
Product Details
Product Details
- 168 mm projection
- US pop-up waste (only used in the USA)
- Pivotable spout 360°
- Circular, air-enriched flow
- Height of mixer 280 mm
- Height up to aerator 191 mm
- Hole diameter valve 32 mm
- Hole diameter spout 35 mm
- This product can help a building to meet requirements of green building rating systems, e.g. LEED®, BREEAM®, DGNB
- Only suitable for basins with an overflow
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Vaia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Dark Platinum
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 6-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- WaterSense Labeled:
- Yes