DESCRIPTION

Dornbracht USA Wall Elbow

D28450625

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Matt Platinum
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-9/10 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY