• Cart

DESCRIPTION

Dornbracht USA Madison Wall Mount Volume Control Valve Trim Only

D36310710

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Madison
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Side Spray
No
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No
Width
2-1/8 in

Starting at
Call for Pricing
  • QUANTITY