• Cart

DESCRIPTION

Dornbracht USA Tara. Wall Mount Volume Control Valve Trim Only with Single Cross Handle

D36310892

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Tara.
Color Finish
Matt Platinum
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Side Spray
No
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No
Width
2-1/8 in

Starting at
Call for Pricing
  • QUANTITY