DESCRIPTION

Dornbracht USA Wall Valve

D36310780

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Side Spray
No
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY