DESCRIPTION

Dornbracht USA Wall Valve

D36310782

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Matt Platinum
End Connection 1
Flanged
End Connection 2
Flanged
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Side Spray
No
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Mixing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY