Dorval™ DELTA DORVAL: 17TS VOLUME HANDLE
Part #DRP100942SS | Item #8050894 | Manufacturer Part #RP100942SS
Type:
DRP100942SSHow to get it:
Product Details
ADA Compliant
Specifications
ADA Compliant: Yes
Brand Model Compatibility: Delta
Collection: Dorval™
Color Finish: Stainless
Color Finish Category: Stainless Steel
Depth: 5-13/100 in
Handle Type: Lever
Height: 2-1/4 in
Material: Zinc
Maximum Height: 2-1/4 in
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Type: DRP100942SS
Weight: 0.904
Width: 2-1/2 in
-
Starting at $408.94
-
Starting at $364.32
-
Starting at $371.74
-
Starting at $256.94
-
Starting at $315.74
-
Starting at $476.21
-
Starting at $244.23
-
Starting at $63.42
-
Starting at $12.87
-
Starting at $244.58
-
Starting at $367.68