5600 Series 4 in. High Carbon Stainless Steel Spear Point Paring Knife

Part #D483504  |  Item #7469031  |  Manufacturer Part #483504

Length:

4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 5600 Series

Color Finish: White

Color Finish Category: Whites

Handle Material: Plastic

Length: 4 in

Material: High Carbon Stainless Steel

NSF Certified: Yes

Product Type: Knife