DESCRIPTION

Dow Chemical 2 x 8 in. Braided Insulation Square Edge in Blue

DINSULFOAM

Width:

SPECIFICATIONS

Color Finish
Blue
Length
8 ft
Thickness
2 in
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY