Print

DESCRIPTION

12 in. DR 18 Grip Joint PVC Pipe

JDR18BP12W

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connections
Grip Joint
FM Approved
No
Fire Suppression System Rated
No
NSF Certified
No
Pipe Tubing Size
12 in
UL Listed
No