30 in. C905 PVC Pressure Pipe

Part #DR51BP

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM D-1784

AWWA Specifications: AWWA C-905

CSA Certified: CSA B137.3

Color Finish: Blue

End Connection 1: Gasket

FM Approved: No

Fire Suppression System Rated: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Pipe Tubing Size: 30 in

Schedule Class: 80

UL Listed: Yes

Waterworks PVC Pipe Type: DR 51