1-1/2 in. 150# PTFE Ring Gasket
1-1/2 in. 150# PTFE Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 1-1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 225
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No