1-1/4 in. 150# Gasket Ring
1-1/4 in. 150# Gasket Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/4 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- Type:
- DG150RGHA
- UL Listed:
- No