DESCRIPTION

Draco Mechanical Supply 150# Rubber Ring Gasket

D150RRRG116

Diameter:

SPECIFICATIONS

Color Finish
Black
Diameter
2 in
Material
Rubber
Material Type
Neoprene
Maximum Pressure
150 psi
Maximum Temperature
225

Starting at
Call for Pricing
  • QUANTITY