DESCRIPTION

Draco Mechanical Supply 1/8 in. 1000 psi Ring Gasket

DV150RGA

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM D-2000
Diameter
3 in
Inside Diameter
1/8 in
Material
Viton®
Maximum Pressure
1000 psi
Maximum Temperature
400

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY