DESCRIPTION

  • Excellent sealability

Draco Mechanical Supply 1/8 in. 1200 psi Ring Gasket in Blue

D1503504RGA

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
1 in
Inside Diameter
1/8 in
Maximum Pressure
1200 psi
Maximum Temperature
700

Starting at
Call for Pricing
  • QUANTITY