DESCRIPTION

Draco Mechanical Supply 1/8 in. 150 psi Buna-N Flat Face Gasket

DB150FFGA

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM D-2000
Diameter
6 in
Maximum Pressure
150 psi
Maximum Temperature
225

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY