10 x 1/16 in. Flat Face Gasket in Grey and Black

Part #D1503400FFG10116  |  Item #1335239

Call for Pricing EACH

Inside Diameter:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-1315, ASTM F-1315, ASTM F-433, ASTM D149, ASTM F-586, ASTM F-104]

CARB OTC LEED Compliant: No

Color Finish: [Grey, Black]

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 10 in

Maximum Pressure: 1200 psi

Maximum Temperature: 700

NSF Certified: No

Thickness: 1/16 in

UL Listed: No