1/2 in. 150# Ring Gasket

You last purchased this on
 
Draco Mechanical Supply

1/2 in. 150# Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

1/2 in. 150# Ring Gasket

  • Fast #
  • Part #D1503504RGDA
  • Item #1335573
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Diameter - Inside 1:
1/2 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
No