1/2 x 1/16 in. 150# 1000 psi Ring Gasket
1/2 x 1/16 in. 150# 1000 psi Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent sealability
- Improved thermal stability
- Ideal for utility services
- Class 150.
- Universal 13% chromium to hard facing trim suitable for broad spectrum of services.
- Pressure-temperature rating, carbon steel, ASTM A216 Grade WCB, 285 psi at –20°F to 100°F.
- Media: water, aliphatic hydrocarbons, oils, gasoline
- Good for general service
- Comply with applicable requirements of Standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API600.
- UL Listed STD 262.
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 21/25 in
- Fitting Type:
- Gasket
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1000 psi
- Type:
- D1502900RGD116