14 x 1/16 in. 150# 1000 psi Ring Gasket
14 x 1/16 in. 150# 1000 psi Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent sealability
- Improved thermal stability
- Ideal for utility services
- Media: water, aliphatic hydrocarbons, oils, and gasoline
- Good for general service
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 14 in
- Fitting Type:
- Gasket
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1000 psi
- Type:
- D1502900RG14116