• Cart

Draco Mechanical Supply 150# Ring Gasket DERG1503565116

DESCRIPTION

  • Direct sintering of GYLON® layers prevents leak paths and adhesive contamination
  • Easy to install
  • Ideal for worn, warped or pitted flanges
  • Low bolt load requirements ensure a tight seal on glass-lined or wavy flanges
  • Minimizes inventory
  • Rigid core facilitates installation of large gaskets
  • Soft, deformable exterior conforms to surface irregularities
  • Stable blue core improves cold flow resistance
  • Tighter seal
  • Unitized construction avoids jacket foldover

Draco Mechanical Supply 150# Ring Gasket

DERG1503565116

Diameter:

SPECIFICATIONS

Color Finish
White
Diameter
2 in
Inside Diameter
2-19/50 in
Maximum Pressure
1200 psi
Maximum Temperature
500

Starting at
Call for Pricing
  • QUANTITY