2-1/2 x 1/16 in. 1000 psi Flat Face Gasket
2-1/2 x 1/16 in. 1000 psi Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 2-1/2 in
- Fitting Type:
- Gasket
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1000 psi