2 in. 150# PTFE Ring Gasket

You last purchased this on
 
Draco Mechanical Supply

2 in. 150# PTFE Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

2 in. 150# PTFE Ring Gasket

  • Fast #
  • Part #D150TRGKA
  • Item #1334885
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
2 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
225
NSF Certified:
No
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
No