2 x 0.0625 in. 150# Ring Gasket
2 x 0.0625 in. 150# Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- Product Type:
- Gasket
- Thickness:
- 0.0625 in
- UL Listed:
- No