Draco Mechanical Supply 2 x 1/16 in. 1200 psi Ring Gasket in Grey D1503700RGK116

2 x 1/16 in. 1200 psi Ring Gasket in Grey

Part #D1503700RGK116  |  Item #1335195

Call for Pricing EACH

Inside Diameter:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Excellent sealability
  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Media: water, saturated steam, and mild chemicals

Specifications

Color Finish: Grey

Inside Diameter: 2-19/50 in

Maximum Pressure: 1200 psi

Maximum Temperature: 700