3 x 1/8 in. 1000 psi Ring Gasket in Blue
3 x 1/8 in. 1000 psi Ring Gasket in Blue
Frequently Purchased Together
Product Details
- Unique blend of aramid fibers
- Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
- Excellent sealability
- 3" valves and larger have bosses cast into the bodies and bonnets.Class 125.
- High strength cast iron body and bonnet conform to ASTM A 126, Class B material.
- Include handwheels.
- Media: water, aliphatic hydrocarbons, oils, and gasoline
- Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
- Comply with MSS SP-70, ANSI B16.10, Class 125 for face-to-face dimensions, and ANSI B16.1, Class 125 for end flanges.
Specifications
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 3-1/2 in
- Fitting Type:
- Gasket
- Maximum Temperature:
- 700
- Pressure - Maximum:
- 1000 psi
- Type:
- D1503000RGMA