3 x 1/8 in. Ring Gasket in Black

Part #D1502930RGMA  |  Item #1335157

Call for Pricing EACH

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for utility services
  • Excellent sealability
  • Improved thermal stability
  • Good for general service
  • Media: water, steam, refrigerants, oils, fuels, mild acids, and mild alkalies

Specifications

CARB OTC LEED Compliant: No

Color Finish: Black

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3 in

NSF Certified: No

Thickness: 1/8 in

UL Listed: No