4 in. 150 psi PTFE Ring Gasket

You last purchased this on
 
Draco Mechanical Supply

4 in. 150 psi PTFE Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

4 in. 150 psi PTFE Ring Gasket

  • Fast #
  • Part #D150TRGPA
  • Item #1335096
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
4 in
Fitting Type:
Gasket, Ring
Material:
Plastic
Material Type:
Teflon™
Maximum Temperature:
225
Pressure Class:
150#
Thickness:
1/8 in