Draco Mechanical Supply

4 in. 150# Ring Gasket

Part #D1503504RGP116

Inside Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent sealability

Specifications

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4 in

Maximum Pressure: 1200 psi

Maximum Temperature: 700

NSF Certified: No

Pressure Class: 150#

Type: D1503504RGP116

UL Listed: No