Draco Mechanical Supply
4 x 1/8 in. 1000 psi Ring Gasket
Part #DV150RGPA | Item #1335418
Call for Pricing
Inside Diameter:
How to get it:
Product Details
Specifications
ASTM Specifications: ASTM D-2000
Fitting Type: Gasket
Inside Diameter: 4 in
Material: Viton®
Maximum Pressure: 1000 psi
Maximum Temperature: 400
Outside Diameter: 4 in
Thickness: 1/8 in