4 x 1/8 in. 150 psi EPDM Ring Gasket

You last purchased this on
 
Draco Mechanical Supply

4 x 1/8 in. 150 psi EPDM Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

4 x 1/8 in. 150 psi EPDM Ring Gasket

  • Fast #
  • Part #DE150RGPA
  • Item #1335565
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter - Inside 1:
4 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
225
Pressure - Maximum:
150 psi