6 in. 150# Flat Face Gasket
6 in. 150# Flat Face Gasket
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 700
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- No