6 x 1/16 in. 1000 psi Flat Face Gasket

You last purchased this on
 
Draco Mechanical Supply

6 x 1/16 in. 1000 psi Flat Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

6 x 1/16 in. 1000 psi Flat Face Gasket

  • Fast #
  • Part #D1502900FFGU116
  • Item #1335393
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter - Inside 1:
6 in
Fitting Type:
Gasket
Maximum Temperature:
700
Pressure - Maximum:
1000 psi
Type:
D1502900FFGU116