6 x 1/8 in. 1000 psi Ring Gasket in Black

You last purchased this on
 
Draco Mechanical Supply

6 x 1/8 in. 1000 psi Ring Gasket in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

6 x 1/8 in. 1000 psi Ring Gasket in Black

  • Fast #
  • Part #D1502900RGUA
  • Item #1335217
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent sealability
  • Improved thermal stability
  • Ideal for utility services
  • Class 150.
  • Universal 13% chromium to hard facing trim suitable for broad spectrum of services.
  • Pressure-temperature rating, carbon steel, ASTM A216 Grade WCB, 285 psi at –20°F to 100°F.
  • Media: water, aliphatic hydrocarbons, oils, gasoline
  • Good for general service
  • Comply with applicable requirements of Standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API600.
  • UL Listed STD 262.
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter - Inside 1:
6-31/50 in
Fitting Type:
Gasket
Maximum Temperature:
700
Pressure - Maximum:
1000 psi
Type:
D1502900RGUA