6 x 1/8 in. 1000 psi Ring Gasket in Blue

You last purchased this on
 
Draco Mechanical Supply

6 x 1/8 in. 1000 psi Ring Gasket in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

6 x 1/8 in. 1000 psi Ring Gasket in Blue

  • Fast #
  • Part #D1503000RGUA
  • Item #1335448
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique blend of aramid fibers, fillers, and a NBR rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, energy consumption
  • Excellent sealability
  • Ideal for utility services
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Diameter - Inside 1:
1/8 in
Diameter - Outside:
6 in
Fitting Type:
Gasket
Maximum Temperature:
700
Pressure - Maximum:
1000 psi
Type:
D1503000RGUA