6 x 1/8 in. 150 psi EPDM Flat Face Gasket

You last purchased this on
 
Draco Mechanical Supply

6 x 1/8 in. 150 psi EPDM Flat Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

6 x 1/8 in. 150 psi EPDM Flat Face Gasket

  • Fast #
  • Part #DE150FFGUA
  • Item #1335055
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2000
Clean Bagged:
No
Diameter - Inside 1:
6 in
FM Approved:
No
Fitting Type:
Gasket
Flange Type:
Full Face
IAPMO Listed -:
No
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
225
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Temperature Range:
Up to 225 Deg F
Thickness:
0.125 in
UL Listed:
No