6 x 1/8 in. 150 psi EPDM Ring Gasket
6 x 1/8 in. 150 psi EPDM Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Saturated steam and exterior service
- Excellent general purpose gasket for air, hot and cold water
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 6-31/50 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 225
- Pressure - Maximum:
- 150 psi