8 in. 150# Gasket Ring
8 in. 150# Gasket Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Outside:
- 8 in
- Fitting Type:
- Gasket, Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No