8 x 0.125 in. Flanged 150# PTFE Ring Gasket
8 x 0.125 in. Flanged 150# PTFE Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- Type:
- Gasket
- UL Listed:
- No