24 X 24 ULTRA DRN GUARD
Drain Guard® 24 X 24 ULTRA DRN GUARD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily rinsed and reused
- Deep accumulation pocket (36") can hold up to 500 pounds of soil, sand, sediment and dirt
- Capture dirt and sediment in high erosion areas
- Dual-purpose - use as a "last resort" for dechlorination
- Designed for removal with backhoe, forklift or other available equipment
Specifications
- Collection:
- Drain Guard®
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Type:
- U9341
- Width:
- 24 in