Drain Kit for Halsey Taylor HAC Series Drains
Drain Kit for Halsey Taylor HAC Series Drains
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- HAC Series Drains
- Color Finish Category:
- Reds
- Color Finish Name:
- Maraschino
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stone
- Material Type:
- Quartz
- NSF Certified:
- No
- Number of Bowls:
- 2
- Origin:
- Domestic
- Product Type:
- Replacement Part
- Side Spray:
- No
- Sink Installation Type:
- Undermount
- Style:
- Traditional