ULTRA Drain PLG Kit With CASE

You last purchased this on
 

Drain Plugs® ULTRA Drain PLG Kit With CASE

This product requires certification to purchase.
Brand image
You last purchased this on
 

Drain Plugs® ULTRA Drain PLG Kit With CASE

  • Fast #
  • Part #U2116
  • Item #5094629
  • Manufacturer Part #2116
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eyebolts are removable, allowing installation of grating with Drain Plug® in place
  • Non-absorbing easily cleaned for repeated use
  • Tapered design wedges securely into standard drains to stop any flow
  • Includes 2", 3" and 4" plugs with carry case
  • Requires Certification

Specifications

Collection:
Drain Plugs®
Color Finish Name:
Orange, Black
Package Quantity:
Set of 3
Product Type:
3 Plug Kit
Type:
U2116
Waterworks Application:
Water