2 in. PTFE Fiberglass Flange Shield

You last purchased this on
 
Drake Specialities

2 in. PTFE Fiberglass Flange Shield

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drake Specialities

2 in. PTFE Fiberglass Flange Shield

  • Fast #
  • Part #DF21ST
  • Item #4381788
  • Manufacturer Part #F21ST
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PTFE coated fiberglass cloth
  • Reinforced, 3-ply construction
  • Most popular style
  • Fire resistant
  • Maximum operating temperature of 450° F
  • Leak indicating patch standard
  • Insert in center provides fourth protective layer
  • Requires Certification

Documents


Specifications

Coating:
PTFE
Fits Pipe Size:
2 in
Material:
Fiberglass
Pressure Class:
150#
Product Type:
Flange Shield
Temperature Range:
Up to 450 Deg F